Zoro Homepage

Grate, Reversible 6-Rib Scb

  • Mfr # 722131

  • Zoro # G402338579


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Features
6-Rib Scb
Fits Brand
Hobart
Height
2 in
Width
4.50 in
Type
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722131
Zoro #
G402338579
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
4.50 in
Length
21.50 in

Details

Item
Grate
Features
6-Rib Scb
Fits Brand
Hobart
Type
Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.