Zoro Homepage

Griddle Element 208V 2700W

  • Mfr # 351392-1

  • Zoro # G902275503


product price: $14.85
/ea

Key Features

For Use With
Hobart Grill Cg41, Cg58
Features
#10-32 Terminals Flag Screw
Fits Brand
Hobart
Width
4.50 in
Height
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351392-1
Zoro #
G902275503
UPC #
-
Country of Origin
United States

Dimensions

Width
4.50 in
Height
3.50 in
Length
21.50 in

Details

Item
Griddle Element
For Use With
Hobart Grill Cg41, Cg58
Features
#10-32 Terminals Flag Screw
Fits Brand
Hobart
Voltage
208 V
Max. Wattage
2700 W

Description

Hobart Griddle Element, Center;208V 2700W 21-1/2"± X 4-1/2"± ;Terminals Flag Screw 10-32 Provided;For Terminal Screwonly Use # 26-2345;;Hobart Grill Cg41, Cg58.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.