Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Plate - 1/4"

  • Mfr # 00-16425-1

  • Zoro # G302244017


product price: $16.39
/ea

Key Features

Overall Length
3 in
Height
0.25 in
Fits Brand
Hobart
Size
1/4 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-16425-1
Zoro #
G302244017
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Height
0.25 in
Size
1/4 in
Width
0.25 in

Details

Item
Grinder Plate
Fits Brand
Hobart

Description

Grinder Plate, 1/4";Biro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.