Zoro Homepage

Grinder Plate - 1/8 For - Part No 812Gp 1-8

  • Mfr # 812GP 1-8"

  • Zoro # G202244797


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.75 in
Fits Brand
Hobart
Size
1/8 in
Height
0.25 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812GP 1-8"
Zoro #
G202244797
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.75 in
Size
1/8 in
Height
0.25 in
Width
2.75 in

Details

Item
Grinder Plate
Fits Brand
Hobart

Description

Grinder Plate, 1/8";Biro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.