Zoro Homepage

Grinder Plate - 3/16"

  • Mfr # 16424-1

  • Zoro # G502244381


product price: $20.69
/ea

Key Features

Overall Length
2.70 in
Fits Brand
Hobart
Height
0.30 in
Size
3/16 in
Width
2.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16424-1
Zoro #
G502244381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.70 in
Height
0.30 in
Size
3/16 in
Width
2.70 in

Details

Item
Grinder Plate
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.