Zoro Homepage

Grinding Stone Screw

  • Mfr # 435814

  • Zoro # G302252616


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

For Use With
Hobart Slicer 1812, 1912 and E Series, Ml# (Ml-104029, Ml-104030, Ml-104031)
Features
1/2 in Hex Head with 1/4"-28 X 0.210 in Long Thread
Fits Brand
Hobart
Material
Steel
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435814
Zoro #
G302252616
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5.50 in
Height
0.30 in

Details

Item
Grinding Stone Screw
For Use With
Hobart Slicer 1812, 1912 and E Series, Ml# (Ml-104029, Ml-104030, Ml-104031)
Features
1/2 in Hex Head with 1/4"-28 X 0.210 in Long Thread
Fits Brand
Hobart
Material
Steel

Description

,;1/2" Hex Head With 1/4"-28 X .210" Long Thd, Steel,;Hobart Slicer 1812, 1912 & E Sreies;For Ml# (Ml-104029, Ml-104030, Ml-104031)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.