Zoro Homepage

Grinding Stone Spring

  • Mfr # 00-119867

  • Zoro # G102253356


product price: $15.95
/ea

Key Features

For Use With
MILLER AIR PAK
Height
0.05 in
Width
0.1 in
Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-119867
Zoro #
G102253356
UPC #
-
Country of Origin
United States

Dimensions

Height
0.05 in
Width
0.1 in
Length
1/4 in

Details

Item
Compression Spring
For Use With
MILLER AIR PAK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.