
Guard, Bowl (Wire Cage)
Mfr # 937210-00001
Zoro # G702234861
product price: $757.99
/ea
Free Shipping & Returns
Key Features
Features
9-1/2 in ID; 3/16 in Horizontal Cage Wire; 1/4 in Vertical Cage Wire
Fits Brand
Hobart
Height
8 in
Width
12 in
Includes
Gray Plastic Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
937210-00001
Zoro #
G702234861
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Width
12 in
Length
16 in
Outside Dia. (In.)
16-1/4 in
Details
Item
Bowl Guard
Features
9-1/2 in ID; 3/16 in Horizontal Cage Wire; 1/4 in Vertical Cage Wire
Fits Brand
Hobart
Includes
Gray Plastic Clips
Material
Stainless Steel
Type
Wire Cage
Description
Material: Stainless Steel ;Height: 7 3/4" | 197 Mm ;Inner Diameter: 9 1/2" | 241 Mm ;Outer Diameter: 16 1/4" | 413 Mm | 5 Mm | 6 Mm | 3/16";Horizontal Cage Wire | 1/4" Vertical Cage Wire ;Includes: Gray Plastic Clips
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.