Zoro Homepage

Guard, Bowl (Wire Cage)

  • Mfr # 937210-1

  • Zoro # G202234873


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Features
9-1/2 in ID; 3/16 in Horizontal Cage Wire; 1/4 in Vertical Cage Wire
Fits Brand
Hobart
Width
12 in
Length
16 in
Outside Dia. (In.)
16-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937210-1
Zoro #
G202234873
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
16 in
Outside Dia. (In.)
16-1/4 in
Height
8 in

Details

Item
Bowl Guard
Features
9-1/2 in ID; 3/16 in Horizontal Cage Wire; 1/4 in Vertical Cage Wire
Fits Brand
Hobart
Includes
Gray Plastic Clips
Type
Wire Cage
Material
Stainless Steel

Description

Material: Stainless Steel ;Height: 7 3/4" | 197 Mm ;Inner Diameter: 9 1/2" | 241 Mm ;Outer Diameter: 16 1/4" | 413 Mm | 5 Mm | 6 Mm | 3/16";Horizontal Cage Wire | 1/4" Vertical Cage Wire ;Includes: Gray Plastic Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.