Zoro Homepage

Hand Hole Gasket 5-7/16" X 3-11/16"

  • Mfr # 00-817025

  • Zoro # G202271540


product price: $62.15
/ea

Key Features

For Use With
Vulcan Steamer Mhb24g, Vhl2g, Vhl3g, Vhx24g, Vhx24g5, Vsx24d, Vsx24e, Vsx24g, Vsx36d, Vsx36e, Vsx36g, Vsx36r, Vsx42dt, Vsx42et, Vsx42gt, Vsx42rt
Features
Ovular Mount
Fits Brand
Vulcan
Width
3-7/8 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-817025
Zoro #
G202271540
UPC #
-
Country of Origin
United States

Dimensions

Width
3-7/8 in
Height
0.25 in
Length
5.50 in

Details

Item
Hand Hole Cover Gasket
For Use With
Vulcan Steamer Mhb24g, Vhl2g, Vhl3g, Vhx24g, Vhx24g5, Vsx24d, Vsx24e, Vsx24g, Vsx36d, Vsx36e, Vsx36g, Vsx36r, Vsx42dt, Vsx42et, Vsx42gt, Vsx42rt
Features
Ovular Mount
Fits Brand
Vulcan
Color
Black
Material
Rubber

Description

Hand Hole Cover Gasket, [ 5-7/16" X 3-11/16" ] [Rubber ];[ Black ] [ Mount] Ovular;For Hsand Hole Cover # 24-1123;Vulcan Steamer Mhb24G, Vhl2G, Vhl3G, Vhx24G, Vhx24G5,;Vsx24D, Vsx24E, Vsx24G, Vsx36D, Vsx36E, Vsx36G, Vsx36R,;Vsx42Dt, Vsx42Et, Vsx42Gt, Vsx42Rt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.