Zoro Homepage

Handle

  • Mfr # 804197

  • Zoro # G902218692


product price: $14.69
/ea

Key Features

For Use With
Vulcan Broiler Hcb44 (Old 7844L), Hcbo40 (Old 7840Al), Grill, Oven 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), ;260(L, Lc, Lcc), 481(L, Lc), 8030
Features
3/8 in Round Mount; 0.240 in Dia Hole; Set Screw Down
Fits Brand
Hobart; Vulcan
Height
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804197
Zoro #
G902218692
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
2 in
Width
0.75 in

Details

Item
Knob
For Use With
Vulcan Broiler Hcb44 (Old 7844L), Hcbo40 (Old 7840Al), Grill, Oven 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), ;260(L, Lc, Lcc), 481(L, Lc), 8030
Features
3/8 in Round Mount; 0.240 in Dia Hole; Set Screw Down
Fits Brand
Hobart; Vulcan
Material
Aluminum
Color
Red
Type
Flat Down

Description

Aluminum Knob Painted Red [ 1-7/8" X 7/8" ] ;[Mount 3/8" Round].240" D Hole,[Flat D], Set Screw Down;(Note: For Polished Aluminum Use # 22-1200 );(For Black Aluminum Use # 22-1298 );Vulcan;Broiler Hcb44 (Old 7844L), Hcbo40 (Old 7840Al).;Grill Where Applicable.;Oven 24L,36(L,Lc),48L,60(L,Lc,Lcc), 148(L,Lc), 160(L,Lc),;260(L, Lc,Lcc), 481(L,Lc), 8030

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.