Zoro Homepage

Handle

  • Mfr # 836942

  • Zoro # G402225824


product price: $143.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cleveland; Groen Kettle Series: Dah; Legion Kettle; Market Forge Kettle F-(20Le, 20Pe, 30Le, 30Pe, 40Le, ;40Pe, 60Le, 60Pe, 80Le, 80Pe), Ft(20Le, 30Le, 40Le, 60Le, 80Le); Southbend Kettle; Vulcan Kettle Series: Vd(L, Lt, P, Pt, Ws, Wt), Ve(L, Lt, P)
Fits Brand
Cleveland; Groen; Hobart; Legion; Market Forge; Southbend; Vulcan
Height
3/8 in
Length
4.75 in
Stem Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836942
Zoro #
G402225824
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3/8 in
Length
4.75 in
Stem Length
3 in
Width
4.75 in

Details

Item
Knob
For Use With
Cleveland; Groen Kettle Series: Dah; Legion Kettle; Market Forge Kettle F-(20Le, 20Pe, 30Le, 30Pe, 40Le, ;40Pe, 60Le, 60Pe, 80Le, 80Pe), Ft(20Le, 30Le, 40Le, 60Le, 80Le); Southbend Kettle; Vulcan Kettle Series: Vd(L, Lt, P, Pt, Ws, Wt), Ve(L, Lt, P)
Fits Brand
Cleveland; Groen; Hobart; Legion; Market Forge; Southbend; Vulcan
Material
Stainless Steel

Description

Ss Knob For 3" Stem # 51-1196;For 3" Draw-Off Valve # 56-1151;Cleveland;Groen Kettle Series: Dah.;Legion Kettle;Market Forge Kettle F-(20Le,20Pe,30Le,30Pe,40Le,;40Pe,60Le,60Pe,80Le,80Pe), Ft(20Le,30Le,40Le,60Le,80Le).;Southbend Kettle;Vulcan Kettle Series: Vd(L,Lt,P,Pt,Ws,Wt), Ve(L,Lt,P).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.