Zoro Homepage

Handle Bowl Release Standard

  • Mfr # 00-916504-00001

  • Zoro # G4787148


product price: $92.39
/ea
Free Shipping & Returns

Key Features

For Use With
30 qt Mixer, 40 qt Mixer
For Use With Mfr. Model Number
HL300, HL300C, HL400
Fits Brand
Hobart
Height
2 5/8 in
Overall Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-916504-00001
Zoro #
G4787148
UPC #
-
Country of Origin
United States

Dimensions

Height
2 5/8 in
Overall Depth
1 1/2 in
Overall Width
4 3/4 in

Details

Item
Handle Bowl Release Standard
For Use With
30 qt Mixer, 40 qt Mixer
For Use With Mfr. Model Number
HL300, HL300C, HL400
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL300, HL300C, HL400
Compatible Manufacturer Model Number
HL300, HL300C, HL400
Compatible Manufacturer Part Number
HL300, HL300C, HL400
Compatible with Mfr. Model No.
HL300, HL300C, HL400
For Use with Mfr Model Number
HL300, HL300C, HL400
Compatible with Manufacturer Model No.
HL300, HL300C, HL400
Compatible Pump Manufacturer Part Number
HL300, HL300C, HL400
Compatible Mfr. Model Number
HL300, HL300C, HL400

Description

Handle Bowl Release Standard, Product Type Release Bowl Handle, Overall Depth 1 1/2 in, Overall Height 2 5/8 in, Overall Width 4 3/4 in, For Use With 30 qt Mixer, 40 qt Mixer, Compatible with Manufacturer Model Number HL300, HL300C, HL400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.