Zoro Homepage

Handle Lock

  • Mfr # 00-122197

  • Zoro # G7686432


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
For Use With Mfr. Model Number
HCM300, HCM450, HCM450C
Product Type
Handle Lock
Overall Height
1 in
Overall Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-122197
Zoro #
G7686432
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
2 3/8 in
Overall Depth
8 1/2 in

Details

Fits Brand
Hobart
For Use With Mfr. Model Number
HCM300, HCM450, HCM450C
Item
Handle Lock
Product Type
Handle Lock
Compatible with Manufacturer Model Number
HCM300, HCM450, HCM450C
For Use With
30 qt Hobart Cutter Mixer, Cutter Mixer, Cutter Mixer Correctional
Compatible Manufacturer Model Number
HCM300, HCM450, HCM450C
Compatible Manufacturer Part Number
HCM300, HCM450, HCM450C
Compatible with Manufacturer Model No.
HCM300, HCM450, HCM450C
Compatible with Mfr. Model No.
HCM300, HCM450, HCM450C
For Use with Mfr Model Number
HCM300, HCM450, HCM450C
Compatible Pump Manufacturer Part Number
HCM300, HCM450, HCM450C
Compatible Mfr. Model Number
HCM300, HCM450, HCM450C

Description

Handle Lock, Product Type Handle Lock, Overall Depth 8 1/2 in, Overall Height 1 in, Overall Width 2 3/8 in, For Use With 30 qt Hobart Cutter Mixer, Cutter Mixer, Cutter Mixer Correctional, Compatible with Manufacturer Model Number HCM300, HCM450, HCM450C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.