Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle, T (Assy)

  • Mfr # 1-505006PE

  • Zoro # G102234799


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Features
1/2"-13 Thread
Fits Brand
Hobart
Material
Stainless Steel
Width
2.50 in
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-505006PE
Zoro #
G102234799
UPC #
-
Country of Origin
United States

Dimensions

Width
2.50 in
Height
0.50 in
Length
2.25 in

Details

Item
Handle Assembly
Features
1/2"-13 Thread
Fits Brand
Hobart
Material
Stainless Steel
Type
T

Description

Material: Stainless Steel ;Length: 2 1/4" | 57 Mm ;Width: 2 1/2" | 64 Mm ;Thread: 1/2"-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.