Handle, T (Assy) For - Part# 1-505006-000Pe

  • Mfr # 1-505006-000PE

  • Zoro # G702234410


product price:  $863.99
/ea
Free Shipping & Returns

Key Features

Features
1/2"-13 Thread
Fits Brand
Hobart
Type
T
Material
Stainless Steel
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-505006-000PE
Zoro #
G702234410
UPC #
-
Country of Origin
United States

Dimensions

Width
2.50 in
Height
0.50 in
Length
2.25 in

Details

Item
Handle Assembly
Features
1/2"-13 Thread
Fits Brand
Hobart
Type
T
Material
Stainless Steel

Description

Material: Stainless Steel ;Length: 2 1/4" | 57 Mm ;Width: 2 1/2" | 64 Mm ;Thread: 1/2"-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.