Zoro Homepage

Handle With Strike

  • Mfr # 851800-8

  • Zoro # G102221812


product price: $33.55
/ea

Key Features

For Use With
Alto-Shaam Oven 767-Sk, Chs-76, Warmer 500-E, 750-Ctus, Hu-30, Hu-80-1. Series: 1000-Bq; Lincoln Oven Series: 1000, 1200; Wittco Warmer 182613D (Dutch Door), 1220-15
Features
Inside Mount Hole Centers 3-3/4 in; 4-1/2 in Outside Mount Hole Centers; Strike 3/4 in X 2-3/8 in, 1-1/2 in Mount Hole Centers
Fits Brand
Alto-Shaam; Hobart; Lincoln; Wittco
Length
9 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851800-8
Zoro #
G102221812
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
1 in
Height
2 in

Details

Item
Door Latch with Strike
For Use With
Alto-Shaam Oven 767-Sk, Chs-76, Warmer 500-E, 750-Ctus, Hu-30, Hu-80-1. Series: 1000-Bq; Lincoln Oven Series: 1000, 1200; Wittco Warmer 182613D (Dutch Door), 1220-15
Features
Inside Mount Hole Centers 3-3/4 in; 4-1/2 in Outside Mount Hole Centers; Strike 3/4 in X 2-3/8 in, 1-1/2 in Mount Hole Centers
Fits Brand
Alto-Shaam; Hobart; Lincoln; Wittco
Type
Edge Mount

Description

Door Latch W/Strike, Edgemount;1-1/16"W X 9-5/16"L,;Inside Mount Hole Centers 3-3/4";4-1/2" Outside Mount Hole Centers;Strike 3/4" X 2-3/8", 1-1/2" Mount Hole Centers # 26-1588;Series: 533D, R26-1000;Alto-Shaam;Oven 767-Sk, Chs-76.;Warmer 500-E, 750-Ctus, Hu-30, Hu-80-1. Series: 1000-Bq.;Lincoln Oven Series: 1000, 1200.;Wittco;Warmer 182613D (Dutch Door), 1220-15 & Where Applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.