Zoro Homepage

Heat Controller

  • Mfr # 358512-1

  • Zoro # G802266724


product price: $559.99
/ea
Free Shipping & Returns

Key Features

For Use With
For Remote Potentiometer Use # 42-1584; For Potentiometer Knob Use # 22-1580; Hobart Grill Gg-036D; Vulcan Grill Series: 900A W/Solid State Option
Fits Brand
Hobart; Vulcan
Length
5 in
Height
3 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358512-1
Zoro #
G802266724
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Height
3 in
Width
4 in

Details

Item
Heat Controller
For Use With
For Remote Potentiometer Use # 42-1584; For Potentiometer Knob Use # 22-1580; Hobart Grill Gg-036D; Vulcan Grill Series: 900A W/Solid State Option
Fits Brand
Hobart; Vulcan

Description

Control Board Only,;For Remote Potentiometer Use # 42-1584;For Potentiometer Knob Use # 22-1580;Hobart;Grill Gg-036D.;Vulcan;Grill Series: 900A W/Solid State Option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.