
Heater, Blower, 800W, 230V, No 00-267765
Mfr # 00-267765
Zoro # G108536767
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Width
3.35 in
Length
4.7 in
Height
2.4 in
Max. Wattage
800W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-267765
Zoro #
G108536767
UPC #
-
Country of Origin
United States
Dimensions
Width
3.35 in
Length
4.7 in
Height
2.4 in
Details
Item
Heater Blower
Voltage
230V
Max. Wattage
800W
Description
Hobart 00-267765. This is a geniune OEM replacement part from Hobart.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.