Zoro Homepage
This item is Discontinued.
Hobart Heater, Element, 10Kw, 220V 00-936333-00002

Heater, Element, 10Kw, 220V (Discontinued)

  • Mfr # 00-936333-00002
  • Zoro # G709535473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-936333-00002
Zoro #
G709535473
UPC #
-
Country of Origin
United States

Dimensions

Width
6.45 in
Height
2.95 in
Length
11-12 in

Details

Item
Heater Element
Voltage
220V

Description

Hobart 00-936333-00002. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.