Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Element - 120V/1Kw

  • Mfr # 851800-151

  • Zoro # G002325818


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Features
96 in Leads
Fits Brand
Hobart
Length
20 in
Voltage
120 V
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851800-151
Zoro #
G002325818
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
6 in
Height
2 in

Details

Item
Heating Element
Features
96 in Leads
Fits Brand
Hobart
Voltage
120 V
Max. Wattage
1 kW

Description

96" Leads 18 1/2" To Calrod End X7" Wide;120V 1000W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.