Zoro Homepage

Heating Element - 208V, 12Kw

  • Mfr # 00-881996

  • Zoro # G602268393


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

For Use With
Market Forge Steamer; Southbend Steamer; Vulcan Steamer
Features
12 in Long From Base
Fits Brand
Market Forge; Southbend; Vulcan
Width
4 in
Voltage
208 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-881996
Zoro #
G602268393
UPC #
-
Country of Origin
Canada

Dimensions

Width
4 in
Length
13 in
Height
4 in

Details

Item
Heating Element
For Use With
Market Forge Steamer; Southbend Steamer; Vulcan Steamer
Features
12 in Long From Base
Fits Brand
Market Forge; Southbend; Vulcan
Voltage
208 V
Includes
Gasket
Max. Wattage
12 kW

Description

Immersion Element, 208V, 12Kw ;With Gasket, 12" Long From Base, 13" Overall;Market Forge Steamer;Southbend Steamer;Vulcan Steamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.