Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Element - 480V/2700W

  • Mfr # 351360-00003

  • Zoro # G202271847


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V
Max. Wattage
2700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351360-00003
Zoro #
G202271847
UPC #
-
Country of Origin
United States

Details

Item
Heater Element
Voltage
480V
Max. Wattage
2700 W

Description

Heating Element, 480V, 2700W;23-1/8" X 4-1/8" X 3-1/2" Overall;Vulcan Griddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.