Zoro Homepage

Hex Nut

  • Mfr # 836943

  • Zoro # G903526178


product price: $40.49
/ea

Key Features

Fits Brand
Hobart
Material
Stainless Steel
For Use With
1-1/2" Valve Body on 1-1/2" Draw-Off Valve; Draw-Off Valve # 56-1024
Width
2.50 in
Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836943
Zoro #
G903526178
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.50 in
Length
2.50 in
Height
1 in

Details

Fits Brand
Hobart
Material
Stainless Steel
For Use With
1-1/2" Valve Body on 1-1/2" Draw-Off Valve; Draw-Off Valve # 56-1024
Item
Nut
Type
Hex

Description

Ss For 1-1/2" Valve Body On 1-1/2" Draw-Off Valve.;For Draw-Off Valve # 56-1024;Kettles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.