Zoro Homepage

Hi-Limit

  • Mfr # 419670-2

  • Zoro # G702265452


product price: $205.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan 1Gr45c, 1Gr45d, 1Gr45m, 1Gr65c, 1Gr65d, 1Gr65m, 1Gr85c, 1Gr85d, 1Gr85m, 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, Ef3, Ef4
Features
1/4 in X 4-1/2 in Bulb; 3/8 in MPT Stuffing Box; LCCM; Millivolt
Fits Brand
Hobart; Vulcan
Temp. Range
450° F
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419670-2
Zoro #
G702265452
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Capillary Length (In.)
30 in
Width
1.50 in
Length
7 in

Details

Item
Hi Limit
For Use With
Vulcan 1Gr45c, 1Gr45d, 1Gr45m, 1Gr65c, 1Gr65d, 1Gr65m, 1Gr85c, 1Gr85d, 1Gr85m, 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, Ef3, Ef4
Features
1/4 in X 4-1/2 in Bulb; 3/8 in MPT Stuffing Box; LCCM; Millivolt
Fits Brand
Hobart; Vulcan
Temp. Range
450° F
Type
Auto Reset

Description

, 450F, 232C,;Cap 30", Bulb 1/4" X 4-1/2", 3/8" Mpt Stuffing Box,;Lccm, Auto Reset, Millivolt;Vulcan 1Gr45C, 1Gr45D, 1Gr45M, 1Gr65C, 1Gr65D, 1Gr65M,;1Gr85C, 1Gr85D, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45,;1Grd65, 1Grs35, 1Grs45, 1Grs65, Ef3, Ef4, Ef5, ;Gr35F, Gr45F,;Gr65F, Gr85F, Grc35F, Grc45F, Grc65F, Grc85F, Grd35F,;Grd45F, Grd65F, Grd85F, Grs35F, Grs45F, Grs65F, Grs85F, ;Vf2, Vf2D, Vmf2, Vmf2D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.