Zoro Homepage

Hi Limit Lch, 1/4 X 5, 24

  • Mfr # 416961-000G1

  • Zoro # G402285989


product price: $148.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Fryer 2Nd Hi-Limit For Series:;Eef-M/Sm, Ref-M/Sm, Spe, Sper
Features
1/4 in X 4-7/8 in Nickel Bulb; 24 in Cap
Fits Brand
Hobart; Vulcan
Width
5 in
Length
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416961-000G1
Zoro #
G402285989
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5 in
Length
6.50 in
Height
3 in
Capillary Length (In.)
24 in

Details

Item
Hi Limit
For Use With
Vulcan Fryer 2Nd Hi-Limit For Series:;Eef-M/Sm, Ref-M/Sm, Spe, Sper
Features
1/4 in X 4-7/8 in Nickel Bulb; 24 in Cap
Fits Brand
Hobart; Vulcan
Type
Lch with Manual Reset
Temp. Range
435° F

Description

[ Hi-Limit Type - Lch W/Manual Reset ] [ Temp 435 Fixed ]; [ Bulb 1/4" X 4-7/8" Nickel ][ Cap 24" ] [ Brkt 13 ] ;Vulcan Fryer 2Nd Hi-Limit For Series:;Eef-M/Sm, Ref-M/Sm, Spe, Sper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.