Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge

  • Mfr # 00-436057-00022

  • Zoro # G402238435


product price: $17.85
/ea

Key Features

For Use With
Beverage Air Dp119, Dp41, Dp46, Dp67, Dp93, Ef24, Ef24-1Ahs, Ef241ah 0001Rcn, Ef48, Ef74, Er24, Er48, Er74, Pf24, Pf48, Pf74, Pfi1, Pfi2, Pr24, Pr48, Pr74, Prd24, Prd48, Prd74, Prf12-12, Prf24-24, Prf48-24, Pri1, Pri2, Prt1, Prt2, Pw24, Pw48, Pwd24, Pwd48, Pwi1, Pwi2, Sp27, Sp48, Sp60, Sp72, Uc, Ucf27, Ucf27a, Ucf48, Ucr20, Ucr34, Wt, Wtf27, Wtf27a, Wtf48; Delfield, Randell, Traulsen; Victory Pt-40, Pt-64, Pt-88, Series 6, Series 7, ;Ur-3, Ur-4, Ur-5, V-Series, Vpt-119, Vpt-46, Vpt-88
Features
1-5/8 in Offset; 1-3/4 in Front to Back; 1-1/16 in Screw Centers; 2-1/8 in Outside Mount Hole Centers
Fits Brand
Beverage Air; Delfield; Hobart; Randell; Traulsen; Victory
Width
2 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-436057-00022
Zoro #
G402238435
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
6 in
Height
1 in

Details

Item
Hinge
For Use With
Beverage Air Dp119, Dp41, Dp46, Dp67, Dp93, Ef24, Ef24-1Ahs, Ef241ah 0001Rcn, Ef48, Ef74, Er24, Er48, Er74, Pf24, Pf48, Pf74, Pfi1, Pfi2, Pr24, Pr48, Pr74, Prd24, Prd48, Prd74, Prf12-12, Prf24-24, Prf48-24, Pri1, Pri2, Prt1, Prt2, Pw24, Pw48, Pwd24, Pwd48, Pwi1, Pwi2, Sp27, Sp48, Sp60, Sp72, Uc, Ucf27, Ucf27a, Ucf48, Ucr20, Ucr34, Wt, Wtf27, Wtf27a, Wtf48; Delfield, Randell, Traulsen; Victory Pt-40, Pt-64, Pt-88, Series 6, Series 7, ;Ur-3, Ur-4, Ur-5, V-Series, Vpt-119, Vpt-46, Vpt-88
Features
1-5/8 in Offset; 1-3/4 in Front to Back; 1-1/16 in Screw Centers; 2-1/8 in Outside Mount Hole Centers
Fits Brand
Beverage Air; Delfield; Hobart; Randell; Traulsen; Victory
Type
Edge Mount Cam Lift
Finish
Chrome-Plated

Description

Edgemount Cam Lift , Chrome, 1-5/8" Offset;5-3/4" Long X 1-1/16" Wide X Frt To Back 1-3/4",;Screw Centers 1-1/16". Outside Mount Hole Centers 2-1/8", ;Series 2850-1013;Beverage Air Dp119, Dp41, Dp46, Dp67, Dp93, Ef24, Ef24-1Ahs,;Ef241Ah 0001Rcn, Ef48, Ef74, Er24, Er48, Er74, Pf24, Pf48,;Pf74, Pfi1, Pfi2, Pr24, Pr48, Pr74, Prd24, Prd48, Prd74,;Prf12-12, Prf24-24, Prf48-24, Pri1, Pri2, Prt1, Prt2, Pw24,;Pw48, Pwd24, Pwd48, Pwi1, Pwi2, Sp27, Sp48, Sp60, Sp72, Uc,;Ucf27, Ucf27A, Ucf48, Ucr20, Ucr34, Wt, Wtf27, Wtf27A,Wtf48;Delfield, Randell, Traulsen;Victory Pt-40, Pt-64, Pt-88, Series 6, Series 7, ;Ur-3, Ur-4, Ur-5, V-Series, Vpt-119, Vpt-46, Vpt-88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.