Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge

  • Mfr # 00-851800-00018

  • Zoro # G702237275


product price: $11.99
/ea

Key Features

Features
7/8 in Offset; 1-3/4 in Outside Screw Centers; 13/16 in Door Screw Centers
Fits Brand
Hobart
Type
Edge Mount
Width
1 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-851800-00018
Zoro #
G702237275
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
5 in
Height
5 in

Details

Item
Hinge
Features
7/8 in Offset; 1-3/4 in Outside Screw Centers; 13/16 in Door Screw Centers
Fits Brand
Hobart
Type
Edge Mount

Description

Edgemount ;Offset 7/8";Length 5";Width 11/16";Screw Centers 7/8";Outside Screw Centers 1-3/4";Door Screw Centers 13/16";Series: 213, 214, R42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.