Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge

  • Mfr # 261629

  • Zoro # G402236165


product price: $18.15
/ea

Key Features

Features
No Spring; 25/32 in Offset; 1-1/16 in Screw Centers; 2-1/8 in Outside Screw Centers
Fits Brand
Hobart
Length
7.50 in
Height
7.50 in
Width
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261629
Zoro #
G402236165
UPC #
-
Country of Origin
United States

Dimensions

Length
7.50 in
Height
7.50 in
Width
5.50 in

Details

Item
Hinge
Features
No Spring; 25/32 in Offset; 1-1/16 in Screw Centers; 2-1/8 in Outside Screw Centers
Fits Brand
Hobart
Finish
Chrome-Plated

Description

, Chrome Plated ( No Spring );Offset 25/32", Length 5", Width 13/16";Front To Back 1-1/8",;Screw Centers 1-1/16" ;Outside Screw Centers 2-1/8";Series 1216, 2842, R42-2842;For Replacement Spring Cartridge Use # 26-1574;Beverage Air Wtr27-33;Carter Hoffmann Warmer;Lincoln Oven 1000, 1200;Victory Ur27Salbk, Ur27Salls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.