
Hinge Stop, Door
Mfr # 497029-1
Zoro # G802292013
product price: $25.95
/eaKey Features
Fits Brand
Hobart
Length
5 in
Height
1 in
Width
1.50 in
Application
Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497029-1
Zoro #
G802292013
UPC #
-
Country of Origin
United States
Dimensions
Length
5 in
Height
1 in
Width
1.50 in
Details
Item
Hinge Stop
Fits Brand
Hobart
Application
Door
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.