Zoro Homepage

Hobart Logo, Large

  • Mfr # 00-477739

  • Zoro # G5512862


product price: $79.89
/ea
Free Shipping & Returns

Key Features

For Use With
Manual Slicer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scales, Slicer with Removable Knife, Slicer without Removable Knife
For Use With Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N
Fits Brand
Hobart
Height
1/8 in
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-477739
Zoro #
G5512862
UPC #
-
Country of Origin
United States

Dimensions

Height
1/8 in
Overall Width
2 3/4 in
Overall Depth
4 3/8 in

Details

Item
Hobart Logo, Large
For Use With
Manual Slicer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scales, Slicer with Removable Knife, Slicer without Removable Knife
For Use With Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N
Fits Brand
Hobart
Compatible with Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N
Compatible Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N
Compatible Manufacturer Part Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N
Compatible with Mfr. Model No.
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N
For Use with Mfr Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N
Compatible with Manufacturer Model No.
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N
Compatible Pump Manufacturer Part Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N
Compatible Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N

Description

Hobart Logo, Large, Product Type Large Logo, Overall Depth 4 3/8 in, Overall Height 1/8 in, Overall Width 2 3/4 in, For Use With Manual Slicer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scales, Slicer with Removable Knife, Slicer without Removable Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.