Zoro Homepage

Hook, Dough - 20 Qt. Regular

  • Mfr # 00-275465

  • Zoro # G202247033


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Width
11 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-275465
Zoro #
G202247033
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in
Width
11 in
Height
7 in

Details

Item
Dough Hook

Description

Aluminum Dough Hook, For 20 Qt Bowl,;Hobart Mixer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.