Zoro Homepage

Hook, Dough

  • Mfr # 295175

  • Zoro # G502248785


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Capacity
60 qt
Overall Length
8 in
Width
8 in
For Use With
Hobart Mixer H600, P-660
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295175
Zoro #
G502248785
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Width
8 in
Height
21 in

Details

Item
Dough Hook
Capacity
60 qt
For Use With
Hobart Mixer H600, P-660
Fits Brand
Uniworld

Description

Dough Hook For 60 Qt Bowls;Hobart Mixer (60 Qt) Model: H600, P-660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.