Zoro Homepage

Hook, Dough - 30 Qt. Regular

  • Mfr # 295120

  • Zoro # G602250992


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Capacity
30 qt
Overall Length
16.75 in
For Use With
Hobart Mixer D300
Type
Regular
Width
7.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295120
Zoro #
G602250992
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.75 in
Width
7.50 in
Height
3 in

Details

Item
Dough Hook
Capacity
30 qt
For Use With
Hobart Mixer D300
Type
Regular
Fits Brand
Uniworld

Description

Dough Hook For 30 Qt Bowls;Hobart Mixer 30 Qt Model D300;(60 Qt) Model: H600, P-660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.