Zoro Homepage

Hook, Dough - 80 Qt. Spiral

  • Mfr # 00-295171

  • Zoro # G102250782


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Capacity
80 qt
Material
Aluminum
Overall Length
23 in
Height
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-295171
Zoro #
G102250782
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
23 in
Height
8 in
Width
8 in

Details

Item
Dough Hook
Capacity
80 qt
Material
Aluminum
For Use With
Hobart Mixer
Fits Brand
Hobart
Type
Spiral

Description

Aluminum Spiral Dough Hook, For 80 Qt Bowl;Hobart Mixer ( 80 Qt )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.