
Hook, Dough - 80 Qt. Spiral
Mfr # 86841
Zoro # G402250802
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Capacity
80 qt
Material
Aluminum
Overall Length
23 in
Height
8 in
For Use With
Hobart Mixer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86841
Zoro #
G402250802
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
23 in
Height
8 in
Width
8 in
Details
Item
Dough Hook
Capacity
80 qt
Material
Aluminum
For Use With
Hobart Mixer
Type
Spiral
Fits Brand
Hobart
Description
Aluminum Spiral Dough Hook, For 80 Qt Bowl;Hobart Mixer ( 80 Qt )
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.