Hopper Top
Mfr # 00-891514
Zoro # G4825060
product price: $936.99
/ea
Free Shipping & Returns
Key Features
For Use With
Peeler
For Use With Mfr. Model Number
6115
Fits Brand
Hobart
Height
9 in
Product Type
Hopper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-891514
Zoro #
G4825060
UPC #
-
Country of Origin
United States
Dimensions
Height
9 in
Overall Height
9 in
Overall Width
16 1/4 in
Overall Depth
16 5/8 in
Details
Item
Hopper Top
For Use With
Peeler
For Use With Mfr. Model Number
6115
Fits Brand
Hobart
Product Type
Hopper
Compatible with Manufacturer Model Number
6115
Compatible Manufacturer Model Number
6115
Compatible Manufacturer Part Number
6115
Compatible Mfr. Model Number
6115
Description
Hopper Top, Product Type Hopper, Overall Depth 16 5/8 in, Overall Height 9 in, Overall Width 16 1/4 in, For Use With Peeler, Compatible with Manufacturer Model Number 6115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.