Zoro Homepage

Hopper, Top

  • Mfr # 63551

  • Zoro # G102234324


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Material
Aluminum
Length
16 in
Color
Silver
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63551
Zoro #
G102234324
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Height
4 in
Outside Dia. (In.)
15-1/2 in
Width
16 in

Details

Item
Top Hopper
Fits Brand
Hobart
Material
Aluminum
Color
Silver

Description

Color: Silver ;Material: Aluminum ;Width: 15 1/2" ;Inner Diameter: 6" ;Outer Diameter: 15 1/2" ;Depth: 4 1/16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.