Zoro Homepage

Hose 1 X 1.75 L Silicone

  • Mfr # 00-941731-00001

  • Zoro # G509533976


product price: $10.85
/ea

Key Features

Material
Silicone
Width
3.4 in
Length
4.2 in
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-941731-00001
Zoro #
G509533976
UPC #
-
Country of Origin
China

Dimensions

Width
3.4 in
Length
4.2 in
Height
1.6 in

Details

Item
Hose
Material
Silicone

Description

Hobart 00-941731-00001. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.