Zoro Homepage

Hose 1/2 X 66 L Wtr Braid Sst

  • Mfr # 00-918390-00008

  • Zoro # G8467183


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Width
11.55 in
Height
2.3 in
Length
12-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-918390-00008
Zoro #
G8467183
UPC #
-
Country of Origin
United States

Dimensions

Width
11.55 in
Height
2.3 in
Length
12-3/4 in

Details

Item
Hose

Description

Hose 1/2 X 66 L Wtr Braid Sst. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.