Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 1/4 Id

  • Mfr # 00-475060

  • Zoro # G500637178


product price: $22.69
/ea

Key Features

Width
5 in
Length
11.6 in
Height
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-475060
Zoro #
G500637178
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
11.6 in
Height
2.85 in

Details

Item
Hose

Description

Hose,1/4 Id. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.