Zoro Homepage

Hose, 3/8 X 19.88 L Syn Epdm

  • Mfr # 00-941726-00002

  • Zoro # G502186896


product price: $36.15
/ea

Key Features

Diameter
3/8 in
Length
19.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-941726-00002
Zoro #
G502186896
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/8 in
Length
19.88 in

Details

Item
Hose

Description

Hose, 3/8 X 19.88 L Syn Epdm. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.