Zoro Homepage

Hose 5/8 X 12 L Adaptaflex

  • Mfr # 00-892244-00001

  • Zoro # G809533034


product price: $28.15
/ea

Key Features

Length
12 in
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-892244-00001
Zoro #
G809533034
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Diameter
5/8 in

Details

Item
Hose

Description

Hobart 00-892244-00001. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.