Zoro Homepage

Hose 5/8 X 48 L Adaptaflex

  • Mfr # 00-892244-00003

  • Zoro # G8829802


product price: $68.59
/ea

Key Features

Length
48 in
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-892244-00003
Zoro #
G8829802
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Diameter
5/8 in

Details

Item
Hose

Description

Wire Connectors Porcelain Lrg. This is a genuine OEM (Original Equipment Manufacturer) part. Misc Hardware has been providing products with an expert knowledge of their industry. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.