Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose-Drain Nitrile

  • Mfr # 00-941773

  • Zoro # G500638632


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
35 in
Height
1 in
Width
4-12 in
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-941773
Zoro #
G500638632
UPC #
-
Country of Origin
United States

Dimensions

Length
35 in
Height
1 in
Width
4-12 in

Details

Item
Drain Hose
Material
Nitrile

Description

Hose-Drain Nitrile. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.