Hose, Tank to Pump, DWER, L-R, CL44/54/66/76eN

  • Mfr # 00-974843

  • Zoro # G415742141


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Length
16.15 in
Weight
3 lbs
Width
8.65 in
Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-974843
Zoro #
G415742141
UPC #
-
Country of Origin
United States

Dimensions

Length
16.15 in
Width
8.65 in
Height
2.6 in

Details

Weight
3 lbs

Description

Hobart 00-974843. This is a geniuine OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.