Hose, Water, Braided, Sst 1/2X120

  • Mfr # 00-893444-00005

  • Zoro # G909533378


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Length
12.65 in
Width
11.6 in
Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-893444-00005
Zoro #
G909533378
UPC #
-
Country of Origin
China

Dimensions

Length
12.65 in
Width
11.6 in
Height
2.3 in

Details

Item
Water Hose

Description

Hobart 00-893444-00005. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.