Hub and Liner
Mfr # 00-078154
Zoro # G4818340
product price: $469.99
/ea
Free Shipping & Returns
Key Features
For Use With
Peeler, Peeler Mobile
For Use With Mfr. Model Number
6430, 6460
Fits Brand
Hobart
Height
6 3/4 in
Product Type
Hub and Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-078154
Zoro #
G4818340
UPC #
-
Country of Origin
United States
Dimensions
Height
6 3/4 in
Overall Depth
5 in
Overall Height
6 3/4 in
Overall Width
8 1/2 in
Details
Item
Bowl Seal
For Use With
Peeler, Peeler Mobile
For Use With Mfr. Model Number
6430, 6460
Fits Brand
Hobart
Product Type
Hub and Liner
Compatible Manufacturer Model Number
6060M, 6430, 6460, 6460C
Compatible with Manufacturer Model Number
6060M, 6430, 6460, 6460C
Compatible Mfr. Model Number
6060M, 6430, 6460, 6460C
Compatible Manufacturer Part Number
6060M, 6430, 6460, 6460C
Description
Bowl Seal, Product Type Hub and Liner, Overall Depth 5 in, Overall Height 6 3/4 in, Overall Width 8 1/2 in, For Use With Peeler, Peeler Mobile, Compatible with Manufacturer Model Number 6060M, 6430, 6460, 6460C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.