Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Disc Assembly, No 00-123730

  • Mfr # 00-123730

  • Zoro # G508536862


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
11 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-123730
Zoro #
G508536862
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
11 in
Length
26 in

Details

Item
Hub Disc Assembly

Description

Hobart 00-123730. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.