Hub Kit, Transmission Pulley, 4246/4246HD/MG1532/MG2032

  • Mfr # 00-479615-00002

  • Zoro # G715737281


product price:  $65.39
/ea

Key Features

Height
1.75 in
Length
3.35 in
Width
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-479615-00002
Zoro #
G715737281
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75 in
Length
3.35 in
Width
3.3 in

Description

Hobart 00-479615-00002. This is a geniuine OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.